You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #A29CRC25AA3E008

Starter, Definite Purpose; Open Enclosure; 25A; 1.6-8.0A FLA

SKU # 78668520141 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 1.6 - 8.0A
Amps - inductive: 25A
Coil Voltage: 110-120V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Common
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter