WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON #A29SNC15BX3E045

Starter, Definite Purpose; Open Enclosure; 15A; 9.0-45.0A FLA

SKU # 78668520077 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 9.0 - 45.0A
Amps - inductive: 15A
Coil Voltage: 208-240V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate