Menu Search
Search
EATON #A29SRC15BA3EP05

Starter, Definite Purpose; Open Enclosure; 15A; 0.1-0.5A FLA

SKU # 78668520054 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
View more versions of this product
Motor FLA: 0.1 - 0.5A
Amps - inductive: 15A
Coil Voltage: 208-240V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter