Menu Search
Search
EATON #A29SGC30BX3E002

Starter, Definite Purpose; NEMA Type 1 Enclosure; 30A; 0.4-2.0A FLA

SKU # 78668524900 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
View more versions of this product
Motor FLA: 0.4 - 2.0A
Amps - inductive: 30A
Coil Voltage: 208-240V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Separate
Enclosure Type: NEMA Type 1
Overload Relay: Electronic

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F)