Menu Search
EATON #C440A2A045SF2R

Relay, Electronic Overload; NEMA 2; Contactor Mount; 5A; 9 to 45 FLA

SKU # 78668542252 Manufacturer Series: C440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 9 - 45
Type: Electronic Overload Relay
Mounting: Contactor
Size, NEMA: 2
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Rating, Contacts: 5A

Eaton new electronic overload relay (EOL) is the most compact, high featured, economical product in its class. Designed on a global platform, the new eol covers the entire power control spectrum including NEMA, IEC and DP contactors. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-to use, reliable protection.

Additional Info: Trip Class: Selectable 10A, 10, 20, 30, Ground Fault Sensing, Dimensions: 4.32 in. x 1.80 in.