Menu Search

APPLETON #507

Sensing-Safti-Gard Safety Sensor Motor Switch, 18A 120VAC 1PH, 8 ft Cord, Hard Wire Installation

SKU: 03628320232
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Safety Sensor Motor Switch
Number of Outlets: None
Rating: 18A 120V AC 1PH
Installation: Hard Wire
Cord Length - ft: 8
Description
Motor Control Safety Sensor: Outlet Type - Safety Sensor Motor Switch; Rating - 18A 120VAC 1PH; Installation - Hard Wire; Cord Length - ft - 8.00; Additional Information - 20" cord on switched side, No cord cap included, 1HP Max.; Manufacturer Series - Sensing-Safti-Gard
Additional Info: 20" cord on switched side, No cord cap included, 1HP Max.