You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #508

Safety Sensor Motor Switch, 15A 200-240VAC 1PH, 1 Outlet, 8 ft Cord, Hard Wire Installation

SKU # 03628320233
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Safety Sensor Motor Switch
Number of Outlets: 1
Rating: 15A 200-240V AC 1PH
Installation: Hard Wire
Cord Length - ft: 8

Motor Control Safety Sensor: Outlet Type - Safety Sensor Motor Switch; Number of Outlets - 1; Rating - 15A 200-240VAC 1PH; Installation - Hard Wire; Cord Length - ft - 8