SIEMENS #3RA29111CA00

Sirius Spacer Disk, IEC Frame Size S0, Mount To Rail Adapter

SKU: 66264390451
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mount Type: Spacer Disk
Mount To: Rail Adapter
Size: IEC Frame Size S0
Description
Motor Control Mounting: Mount Type - Spacer Disk; Mount To - Rail Adapter; Size - IEC Frame Size S0; Additional Information - Mounting Type: Clip-On; Manufacturer Series - Sirius
Additional Info: Mounting Type: Clip-On