Menu Search
Motor Control Mounting Wedge Adjustable Screw Assembly 19.00 in.

EATON #54-11507-3

Wedge Adjustable Screw Assembly 19.00 in.

SKU #78211363283
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mount Type: Wedge Adjustable Screw Assembly
Size: 19 in.

Motor Control Mounting: Mount Type - Wedge Adjustable Screw Assembly; Size - 19.00 in.; Additional Information - Includes: Locknut

Additional Info: Includes: Locknut