EATON #EMM14N

Vibration Plate IEC Frame Size N

SKU: 78211498156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mount Type: Vibration Plate
Mount To: Starter
Size: IEC Frame Size N
Description
The vibration plates allow the soft starter to be applied in high shock and vibration applications. The vibration plate allows vibration up to 5g and shock in up to 40g. The soft starter is mounted onto the vibration plate prior to installation in the panel.
Additional Info: IT Soft Starter Accessory