Menu Search
Motor Control Mounting Reset Assembly NEMA 3R, 4X

EATON #53-3942-3

Reset Assembly NEMA 3R, 4X

SKU #78211421552
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mount Type: Reset Assembly
Mount To: Contactor, Starter
Size: NEMA 3R, 4X

Motor Control Mounting: Mount Type - Reset Assembly; Mount To - Contactor, Starter; Size - NEMA 3R, 4X; Additional Information - Application: Box A and B

Additional Info: Application: Box A and B