Menu Search
Motor Control Mounting Overload Relay Adapter, IEC Frame Size C-D, DIN Rail/Panel
EATON #XTOBXDIND

Overload Relay Adapter, IEC Frame Size C-D, DIN Rail/Panel

SKU # 01508278474 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mount Type: Overload Relay Adapter
Mount To: DIN Rail and Panel
Size: IEC Frame Size C-D

Motor Control Mounting: Mount Type - Overload Relay Adapter; Mount To - DIN Rail and Panel; Size - IEC Frame Size C-D; Additional Information - Application: XTOB---DC1; Manufacturer Series - XT

Additional Info: Application: XTOB---DC1