Menu Search
EATON #915-1403Z

Locknut 0.40 in. x 0.80 in. x 0.40 in.

SKU # 78211371523
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Locknut
Size: 0.4 x 0.8 x 0.4 in.

Motor Control Mounting: Mount Type - Locknut; Size - 0.40 in. x 0.80 in. x 0.40 in.; Additional Information - Material: Steel

Additional Info: Material: Steel