You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #916-1081Z

Flat Washer 0.01 in. x 4.00 in. x 0.01 in.

SKU # 78211371568
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Flat Washer
Size: 0.01 x 4 x 0.01 in.

Motor Control Mounting: Mount Type - Flat Washer; Size - 0.01 in. x 4.00 in. x 0.01 in.; Additional Information - Material: Steel

Additional Info: Material: Steel