Menu Search
Motor Control Mounting Contactor NEMA 3, 4, 1Pole C80 Series

EATON #C81AEA11

Contactor NEMA 3, 4, 1Pole C80 Series

SKU #78211381517
Manufacturer Series: C80
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mount Type: Contactor
Mount To: Surface, Front of Panel
Size: NEMA 3, 4, 1Pole

Motor Control Mounting: Mount Type - Contactor ; Mount To - Surface, Front of Panel; Size - NEMA 3, 4, 1Pole; Additional Information - Kits Include: Power Studs and Stud Mounting, Contactor Mounting Hardware; Manufacturer Series - C80

Additional Info: Kits Include: Power Studs and Stud Mounting, Contactor Mounting Hardware