Menu Search
Motor Control Modules Starter Circuit Board, For Size 3 Starter

EATON #W+CBS3F

Starter Circuit Board, For Size 3 Starter

SKU #78668576311
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Motor Control Circuit Board
Control Application: For Size 3 Starter

Motor Control Modules: Module Type - Motor Control Circuit Board; Control Application - For Size 3 Starter; Additional Information - Standard or Advantage Plus NEMA Size 3 Starter Board, Frequency: 60 Hz

Additional Info: Standard or Advantage Plus NEMA Size 3 Starter Board, Frequency: 60 Hz