EATON #FDF2FM18

Freedom Unitrol Feeder Bucket/Unit, Unit Size: 18 in., Trip Rating: 40/125A

SKU: 78668543178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Motor Control Center Bucket
Control Application: Custom Replacement
Devices: HFD Circuit Breaker
Additional Info: Dual Feeder, Unit Size: 18 in., Bucket Width: 13-7/8 in., Door Width: 15-1/2 in., Trip Rating: 40/125A