Menu Search
Motor Control Modules Feeder Bucket/Unit, Unit Size: 12 in., Trip Rating: 90/15A

EATON #FDF2KA12

Freedom Unitrol Feeder Bucket/Unit, Unit Size: 12 in., Trip Rating: 90/15A

SKU #78668543219
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Motor Control Center Bucket
Control Application: Custom Replacement
Devices: HFD Circuit Breaker

Additional Info: Dual Feeder, Unit Size: 12 in., Bucket Width: 13-7/8 in., Door Width: 15-1/2 in., Trip Rating: 90/15A