EATON #FDF2CE12

Feeder Bucket/Unit, Unit Size: 12 in., Trip Rating: 25/40A

SKU: 78668543132
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Motor Control Center Bucket
Control Application: Custom Replacement
Devices: HFD Circuit Breaker
Manufacturer Series: Freedom Unitrol
Description
Motor Control Modules: Module Type - Motor Control Center Bucket; Control Application - Custom Replacement; Devices - HFD Circuit Breaker ; Additional Information - Dual Feeder, Unit Size: 12 in., Bucket Width: 13-7/8 in., Door Width: 15-1/2 in., Trip Rating: 25/40A; Manufacturer Series - Freedom Unitrol
Additional Info: Dual Feeder, Unit Size: 12 in., Bucket Width: 13-7/8 in., Door Width: 15-1/2 in., Trip Rating: 25/40A