Menu Search
Motor Control Modules Feeder Bucket; MCC; HKD Device; Single Disconnect; 28 in.; 250A
EATON #FNK1S28

Feeder Bucket; MCC; HKD Device; Single Disconnect; 28 in.; 250A

SKU # 78668544274 Manufacturer Series: 9800 Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HKD Device
Size: 28 in.
Dimensions: Bucket Width: 16-1/8 in., Door Width: 19-3/8 in.
Unit Type: Single Disconnect
Trip Rating: 250A