Menu Search
EATON #FDK1S24

Feeder Bucket; MCC; HKD Device; Single Disconnect; 24 in.; 250A

SKU # 78668543098 Manufacturer Series: Freedom Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trip Rating: 250A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HKD Device
Size: 24 in.
Unit Type: Single Disconnect