Menu Search
EATON #FJK1T14

Feeder Bucket; MCC; HKD Device; Single Disconnect; 14 in.; 300A

SKU # 78668542694 Manufacturer Series: 11-300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HKD Device
Size: 14 in.
Dimensions: Bucket Width: 15-3/4 in., Door Width: 20 in.
Unit Type: Single Disconnect
Trip Rating: 300A