Menu Search
Motor Control Modules Feeder Bucket; MCC; HJD Device; Single Disconnect; 24 in.; 250A

EATON #FDJ1S24

Feeder Bucket; MCC; HJD Device; Single Disconnect; 24 in.; 250A

SKU #78668543091
Manufacturer Series: Freedom Unitrol
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HJD Device
Size: 24 in.
Unit Type: Single Disconnect
Trip Rating: 250A