Menu Search
Motor Control Modules Feeder Bucket; MCC; HJD Device; Single Disconnect; 18 in.; 150A
EATON #FTJ1N18

Feeder Bucket; MCC; HJD Device; Single Disconnect; 18 in.; 150A

SKU # 78668543307 Manufacturer Series: Type W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HJD Device
Size: 18 in.
Dimensions: Bucket Width: 11-3/4 in., Door Width: 13-3/8 in.
Unit Type: Single Disconnect
Trip Rating: 150A