Menu Search
Motor Control Modules Feeder Bucket; MCC; HFD Device; Single Disconnect; 14 in.; 20A
EATON #FJF1B14

Feeder Bucket; MCC; HFD Device; Single Disconnect; 14 in.; 20A

SKU # 78668542867 Manufacturer Series: 11-300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 14 in.
Dimensions: Bucket Width: 15-3/4 in., Door Width: 20 in.
Unit Type: Single Disconnect
Trip Rating: 20A