Menu Search
Search
EATON #FNF1F14

Feeder Bucket; MCC; HFD Device; Single Disconnect; 14 in.; 50A

SKU # 78668543668 Manufacturer Series: 9800 Unitrol
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trip Rating: 50A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 14 in.
Dimensions: Bucket Width: 16-1/8 in., Door Width: 19-3/8 in.
Unit Type: Single Disconnect