Menu Search
Search
EATON #FDF2EC12

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 40/25A

SKU # 78668543156 Manufacturer Series: Freedom Unitrol
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trip Rating: 40/25A
Size: 12 in.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Dimensions: Bucket Width: 13-7/8 in., Door Width: 15-1/2 in.
Unit Type: Dual Disconnect