You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #FDF2AN18

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 18 in.; 15/150A

SKU # 78668543114 Manufacturer Series: Freedom Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 18 in.
Trip Rating: 15/150A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Dimensions: Bucket Width: 13-7/8 in., Door Width: 15-1/2 in.
Unit Type: Dual Disconnect