Menu Search
EATON #FDF2AK12

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 15/90A

SKU # 78668543111 Manufacturer Series: Freedom Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 12 in.
Trip Rating: 15/90A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Dimensions: Bucket Width: 13-7/8 in., Door Width: 15-1/2 in.
Unit Type: Dual Disconnect