Menu Search
Motor Control Modules Feeder Bucket; MCC; HFD Device; Dual Disconnect; 18 in.; 150/60A

EATON #FDF2NG18

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 18 in.; 150/60A

SKU #78668543264
Manufacturer Series: Freedom Unitrol
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 18 in.
Dimensions: Bucket Width: 13-7/8 in., Door Width: 15-1/2 in.
Unit Type: Dual Disconnect
Trip Rating: 150/60A