Menu Search
EATON #FDF2LL18

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 18 in.; 100/100A

SKU # 78668543242 Manufacturer Series: Freedom Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 18 in.
Dimensions: Bucket Width: 13-7/8 in., Door Width: 15-1/2 in.
Unit Type: Dual Disconnect
Trip Rating: 100/100A