Menu Search
Motor Control Modules Feeder Bucket; MCC; HFD Device; Dual Disconnect; 14 in.; 70/50A
EATON #FNF2HF14

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 14 in.; 70/50A

SKU # 78668543590 Manufacturer Series: 9800 Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 14 in.
Dimensions: Bucket Width: 16-1/8 in., Door Width: 19-3/8 in.
Unit Type: Dual Disconnect
Trip Rating: 70/50A