Menu Search
EATON #FJF2AN14

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 14 in.; 15/150A

SKU # 78668542709 Manufacturer Series: 11-300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 14 in.
Dimensions: Bucket Width: 15-3/4 in., Door Width: 20 in.
Unit Type: Dual Disconnect
Trip Rating: 15/150A