Menu Search
Motor Control Modules Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 25/90A
EATON #FRF2CK12

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 25/90A

SKU # 78668543012 Manufacturer Series: F10 Unitrol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 12 in.
Dimensions: Bucket Width: 14 in., Door Width: 19-1/2 in.
Unit Type: Dual Disconnect
Trip Rating: 25/90A