Menu Search
EATON #FTF2BF12

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 20/50A

SKU # 78668543330 Manufacturer Series: Type W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trip Rating: 20/50A
Dimensions: Bucket Width: 11-3/4 in., Door Width: 13-3/8 in.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 12 in.
Unit Type: Dual Disconnect