Menu Search
SIEMENS #49EC14EB110705R

Non-Reversing Starter 1

SKU # 78308763257 Manufacturer Series: 49E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Non-Reversing Starter
NEMA Type: 1
Size: NEMA 00-1-3/4

Motor Control Enclosures: Enclosure Type - Non-Reversing Starter; NEMA Type - 1; Size - NEMA 00-1-3/4; Additional Information - Dimensions WxHxD: 7.00 in. x 11.00 in. x 5.00 in., Hinged Cover, Class : 14, 40, With Reset; Manufacturer Series - 49E

Additional Info: Dimensions WxHxD: 7.00 in. x 11.00 in. x 5.00 in., Hinged Cover, Class : 14, 40, With Reset