Menu Search
EATON #C799B47

Freedom Reversing/Non-Reversing Starter 4X

SKU # 78211411645
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Reversing/Non-Reversing Starter
NEMA Type: 4X
Material: Stainless Steel
Size: NEMA 3, IEC L-M

Motor Control Enclosures: Enclosure Type - Reversing/Non-Reversing Starter ; NEMA Type - 4X; Material - Stainless Steel; Size - NEMA 3, IEC L-M; Additional Information - Box Size: 8; Manufacturer Series - Freedom

Additional Info: Box Size: 8