Menu Search
Motor Control Enclosures Reversing/Non-Reversing Starter 3R
EATON #C799B24

Freedom Reversing/Non-Reversing Starter 3R

SKU # 78211411465
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Enclosure Type: Reversing/Non-Reversing Starter
NEMA Type: 3R
Material: Steel
Size: NEMA 2, IEC G-K

Motor Control Enclosures: Enclosure Type - Reversing/Non-Reversing Starter; NEMA Type - 3R; Material - Steel; Size - NEMA 2, IEC G-K; Additional Information - Box Size: 6; Manufacturer Series - Freedom

Additional Info: Box Size: 6