EATON #C799B210

Reversing/Non-Reversing Starter 3R

SKU: 78211411464
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Enclosure Type: Reversing/Non-Reversing Starter
NEMA Type: 3R
Material: Steel
Size: NEMA 3, IEC L-N
Manufacturer Series: Freedom
Description
Motor Control Enclosures: Enclosure Type - Reversing/Non-Reversing Starter; NEMA Type - 3R; Material - Steel; Size - NEMA 3, IEC L-N; Additional Information - Box Size: 8; Manufacturer Series - Freedom
Additional Info: Box Size: 8