You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C799B45

Advantage Non-Reversing Starter 4X

SKU # 78211411644
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Non-Reversing Starter
NEMA Type: 4X
Material: Stainless Steel
Size: NEMA 1-2

Motor Control Enclosures: Enclosure Type - Non-Reversing Starter; NEMA Type - 4X; Material - Stainless Steel; Size - NEMA 1-2; Additional Information - Box Size: 6; Manufacturer Series - Advantage

Additional Info: Box Size: 6