WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON #C799B22

Advantage Non-Reversing Starter 3R

SKU # 78211411635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Non-Reversing Starter
NEMA Type: 3R
Material: Steel
Size: NEMA 1-2

Motor Control Enclosures: Enclosure Type - Non-Reversing Starter; NEMA Type - 3R; Material - Steel; Size - NEMA 1-2; Additional Information - Box Size: 5; Manufacturer Series - Advantage

Additional Info: Box Size: 5