Menu Search

EATON #C799B216

Advantage Non-Reversing Starter 3R

SKU: 78211411632
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Non-Reversing Starter
NEMA Type: 3R
Material: Steel
Size: NEMA 4
Description
Motor Control Enclosures: Enclosure Type - Non-Reversing Starter; NEMA Type - 3R; Material - Steel; Size - NEMA 4; Manufacturer Series - Advantage