EATON #39-44177-2

Non Reversing Starter 1

SKU: 78211411617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Non Reversing Starter
NEMA Type: 1
Material: Steel
Size: IEC A-F
Manufacturer Series: Freedom
Description
Motor Control Enclosures: Enclosure Type - Non Reversing Starter; NEMA Type - 1; Material - Steel; Size - IEC A-F; Additional Information - Wall Mount; Manufacturer Series - Freedom
Additional Info: Wall Mount