You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C799B823

Freedom Multispeed Starter 12

SKU # 78211435674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Multispeed Starter
NEMA Type: 12
Material: Steel
Size: NEMA 0-2

Motor Control Enclosures: Enclosure Type - Multispeed Starter; NEMA Type - 12; Material - Steel; Size - NEMA 0-2; Additional Information - Box Size: 7; Manufacturer Series - Freedom

Additional Info: Box Size: 7