Menu Search
Motor Control Enclosures Enclosure, Steel, NEMA 1, 277V/60 Hz Coil

EATON #84-29279-41

Enclosure, Steel, NEMA 1, 277V/60 Hz Coil

SKU #78211426796
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Enclosure Type: Lighting Contactor
NEMA Type: 1
Material: Steel
Size: 20A, 4pole

Motor Control Enclosures: Enclosure Type - Lighting Contactor; NEMA Type - 1; Material - Steel; Size - 20A, 4pole; Additional Information - Coil Voltage: 277V/60 Hz, Dimensions: WxHxD: 7.31 in.x11.69 in.x7.00 in., Used With CN35 or A202 Enclosed Lighting Contactor

Additional Info: Coil Voltage: 277V/60 Hz, Dimensions: WxHxD: 7.31 in.x11.69 in.x7.00 in., Used With CN35 or A202 Enclosed Lighting Contactor