EATON #XTPAXENAS55RY

Enclosure, NEMA 3R/12, Nonmetallic, B-Frame XTPR or XTPAX series

SKU: 01508262681
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Enclosure Type: Manual Starter
NEMA Type: 3R, 12
Material: Nonmetallic
Size: B-Frame XTPR or XTPAX series
Manufacturer Series: XT
Description
Motor Control Enclosures: Enclosure Type - Manual Starter; NEMA Type - 3R, 12; Material - Nonmetallic; Size - B-Frame XTPR or XTPAX series; Additional Information - Operator: Red/yellow rotary handle. Use VDE 0113 as Emergency-stop switch; Manufacturer Series - XT
Additional Info: Operator: Red/yellow rotary handle. Use VDE 0113 as Emergency-stop switch