Menu Search
Motor Control Coils Coil, Magnetic; Encapsulated; 120V 60Hz

SQUARE D COMPANY #LX1FG095

TeSys Coil, Magnetic; Encapsulated; 120V 60Hz

SKU #78590122683
Manufacturer Series: F-Line
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Starter/Contactor
Construction Style: Encapsulated
Size Type: IEC F265, F330
Voltage: 120V 60Hz

Motor Control Coils: Type - Magnetic Starter/Contactor; Construction Style - Encapsulated; Size Type - IEC F265, F330; Voltage - 120V 60Hz; Additional Information - Application: Replacement part; Manufacturer Series - TeSys, F-LINE

Additional Info: Application: Replacement part