SIEMENS #3RT1965-5AR31

Coil, Withdrawable Magnetic, 440/480V AC/DC

SKU: 75455477426
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vacuum Contactor
Construction Style: Tape Wound
Size Type: Frame Size S10
Voltage: 440-480V AC/DC
Manufacturer Series: 3RT1
Description
Motor Control Coils: Type - Vacuum Contactor; Construction Style - Tape Wound; Size Type - Frame Size S10; Voltage - 440-480V AC/DC; Additional Information - For Contactors 3RT106/3RT146 ; Manufacturer Series - 3RT1
Additional Info: For Contactors 3RT106/3RT146