SIEMENS #3RT1965-5AT31

Coil, Magnetic; Tape Wound; 575-600V AC/DC

SKU: 75455477428
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S10
Voltage: 575-600V AC/DC
Manufacturer Series: 3RT1
Description
Motor Control Coils: Type - Magnetic Contactor; Construction Style - Tape Wound; Size Type - IEC Frame Size S10; Voltage - 575-600V AC/DC; Manufacturer Series - 3RT1