Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 48V 50Hz
SIEMENS #3RT29245AH01

Coil, Magnetic; Tape Wound; 48V 50Hz

SKU # 66264391879 Manufacturer Series: 3RT2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S0
Voltage: 48V 50Hz

Additional Info: Connection: Screw